Polypropylene Ball Valve 3-Way Union 3/4"

GF PIPING SYSTEMS| Zoro #: G0405386| Mfr #: 167543173

$201.38 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0405386 Mfr #: 167543173
Stem Type: Blowout ProofSeat Material: PTFE
Valve Basic Body Material: PlasticMax. Pressure: 150 psi CWP
Ball Valve Product Group: ManualPort: Full L
Valve Structure: 2-PieceHandle Material: Glass Filled Polypropylene
Features: Integrated Stainless Steel Mounting InsertsItem: Ball Valve
Body Style: 3-Way True UnionHandle Type: Tee
Stem Material: PolypropyleneStandards: ASTM 1970-01, ASTM D1784, USP Class VI, FDA
Pipe Size: 3/4"Body Seal Material: FPM
Body Material: PolypropyleneMax. Steam Pressure: 75 psi WSP
Ball Material: PolypropyleneConnection Type: FNPT x FNPT x FNPT
Temp. Range: 32 Degrees to 176 Degrees FCountry of Origin (subject to change): Switzerland

Product Description

Ball Valve, Body Material Polypropylene, Body Style 3-Way True Union, 2-Piece, Pipe Size 3/4 In., Connection Type FNPT x FNPT x FNPT, Full L Port, Max. Pressure 150 psi CWP, Max. Steam Pressure 75 psi WSP, Temp. Range 32 Degrees to 176 Degrees F, Ball Material Polypropylene, Seat Material PTFE, Stem Type Blowout Proof, Handle Type Tee, Handle Material Glass Filled Polypropylene, Stem Material Polypropylene, Body Seal Material FPM

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews