KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

3/8" FNPT Polypropylene Ball Valve 3-Way True Union

GF PIPING SYSTEMS| Zoro #: G1211707| Mfr #: 167543171

$165.00 /ea

This item ships free. Details.Standard ground shipping.
Details:
Stem Type: Blowout Proof
Ball Valve Product Group: Manual
Temp. Range: 32 Degrees to 176 Degrees F
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1211707 Mfr #: 167543171
Stem Type: Blowout ProofBall Valve Product Group: Manual
Temp. Range: 32 Degrees to 176 Degrees FBody Material: Polypropylene
Max. Pressure: 150 psi CWPBody Style: 3-Way True Union
Stem Material: PolypropyleneValve Structure: 2-Piece
Seat Material: PTFEMax. Steam Pressure: 75 psi WSP
Valve Basic Body Material: PlasticBall Material: Polypropylene
Pipe Size: 3/8"Body Seal Material: FPM
Item: Ball ValveHandle Type: Tee
Features: Integrated Stainless Steel Mounting InsertsHandle Material: Glass Filled Polypropylene
Connection Type: FNPT x FNPT x FNPTPort: Full L
Standards: ASTM 1970-01, ASTM D1784, USP Class VI, FDACountry of Origin (subject to change): Switzerland

Description

Ball Valve, Body Material Polypropylene, Body Style 3-Way True Union, 2-Piece, Pipe Size 3/8 In., Connection Type FNPT x FNPT x FNPT, Full L Port, Max. Pressure 150 psi CWP, Max. Steam Pressure 75 psi WSP, Temp. Range 32 Degrees to 176 Degrees F, Ball Material Polypropylene, Seat Material PTFE, Stem Type Blowout Proof, Handle Type Tee, Handle Material Glass Filled Polypropylene, Stem Material Polypropylene, Body Seal Material FPM

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews