KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

2" Flanged Polypropylene Ball Valve Inline True Union

GF PIPING SYSTEMS| Zoro #: G0376564| Mfr #: 167546597

$467.95 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Stem Type: Blowout Proof
Ball Valve Product Group: Manual
Temp. Range: 32 Degrees to 176 Degrees F
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0376564 Mfr #: 167546597
Stem Type: Blowout ProofBall Valve Product Group: Manual
Temp. Range: 32 Degrees to 176 Degrees FBody Material: Polypropylene
Max. Pressure: 150 psi CWPBody Style: Inline True Union
Stem Material: PolypropyleneValve Structure: 2-Piece
Seat Material: PTFEMax. Steam Pressure: 75 psi WSP
Valve Basic Body Material: PlasticBall Material: Polypropylene
Pipe Size: 2"Body Seal Material: FPM
Item: Ball ValveHandle Type: Tee
Features: Integrated Stainless Steel Mounting InsertsHandle Material: Glass Filled Polypropylene
Connection Type: Flanged x FlangedPort: Full
Standards: ASTM D 4101Country of Origin (subject to change): United States

Description

Ball Valve, Body Material Polypropylene, Body Style Inline True Union, 2-Piece, Pipe Size 2 In., Connection Type Flanged x Flanged, Full Port, Max. Pressure 150 psi CWP, Max. Steam Pressure 75 psi WSP, Temp. Range 32 Degrees to 176 Degrees F, Ball Material Polypropylene, Seat Material PTFE, Stem Type Blowout Proof, Handle Type Tee, Handle Material Glass Filled Polypropylene, Stem Material Polypropylene, Body Seal Material FPM

Reviews