Shop Alternate Products
This Product is Discontinued
Gf Piping Systems
Polypropylene Ball Valve Inline Union 1-1/2" (Discontinued)
Mfr # 167546336
Zoro # G0500735
Free Shipping & Returns
This Product is Discontinued
Key Features
- Body Material Polypropylene
- Body Style Inline True Union
- Ball Valve Basic Body Material Plastic
- Seat Material PTFE
- Standards ASTM D 4101