Our hard workin’ customer service team will be taking a break on Nov. 23 to celebrate Thanksgiving Day. You can still place orders on zoro.com or send questions via our contact form. Regular customer service hours resume on Friday, Nov. 24 at 6 a.m. CT.
BLACK FRIDAY SALE!20% OFF 5 CATEGORIESENTER CODE: BFTWNTYNOV. 24 ONLYSEE DETAILS AND CATEGORIES

3/8" FNPT Polypropylene Ball Valve Inline True Union

GF PIPING SYSTEMS| Zoro #: G0246093| Mfr #: 167546331

$65.34 /ea

This item ships free. Details.Standard ground shipping.
Details:
Connection Type: FNPT x FNPT
Features: Integrated Stainless Steel Mounting Inserts
Pipe Size: 3/8"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0246093 Mfr #: 167546331
Connection Type: FNPT x FNPTFeatures: Integrated Stainless Steel Mounting Inserts
Pipe Size: 3/8"Port: Full
Stem Type: Blowout ProofHandle Type: Tee
Seat Material: PTFEBall Valve Product Group: Manual
Body Material: PolypropyleneMax. Pressure: 150 psi CWP
Body Seal Material: FPMBody Style: Inline True Union
Valve Structure: 2-PieceStandards: ASTM D 4101
Valve Basic Body Material: PlasticMax. Steam Pressure: 75 psi WSP
Ball Material: PolypropyleneStem Material: Polypropylene
Handle Material: Glass Filled PolypropyleneTemp. Range: 32 Degrees to 176 Degrees F
Item: Ball ValveCountry of Origin (subject to change): Switzerland

Description

Ball Valve, Body Material Polypropylene, Body Style Inline True Union, 2-Piece, Pipe Size 3/8 In., Connection Type FNPT x FNPT, Full Port, Max. Pressure 150 psi CWP, Max. Steam Pressure 75 psi WSP, Temp. Range 32 Degrees to 176 Degrees F, Ball Material Polypropylene, Seat Material PTFE, Stem Type Blowout Proof, Handle Type Tee, Handle Material Glass Filled Polypropylene, Stem Material Polypropylene, Body Seal Material FPM

Reviews