1-1/2" FNPT Polypropylene Ball Valve 3-Way True Union

GF PIPING SYSTEMS| Zoro #: G2336372| Mfr #: 167543166

$308.50 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Handle Type: TeeFeatures: Integrated Stainless Steel Mounting InsertsValve Structure: 2-Piece
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2336372 Mfr #: 167543166
Handle Type: TeeFeatures: Integrated Stainless Steel Mounting Inserts
Valve Structure: 2-PieceStem Type: Blowout Proof
Max. Pressure: 150 psi CWPConnection Type: FNPT x FNPT x FNPT
Standards: ASTM 1970-01, ASTM D1784, USP Class VI, FDAPipe Size: 1-1/2"
Valve Basic Body Material: PlasticBall Valve Product Group: Manual
Max. Steam Pressure: 75 psi WSPBall Material: Polypropylene
Body Seal Material: EPDMHandle Material: Glass Filled Polypropylene
Seat Material: PTFEItem: Ball Valve
Body Style: 3-Way True UnionPort: Full L
Body Material: PolypropyleneTemp. Range: 32 Degrees to 176 Degrees F
Stem Material: PolypropyleneCountry of Origin (subject to change): Switzerland

Description

Ball Valve, Body Material Polypropylene, Body Style 3-Way True Union, 2-Piece, Pipe Size 1-1/2 In., Connection Type FNPT x FNPT x FNPT, Full L Port, Max. Pressure 150 psi CWP, Max. Steam Pressure 75 psi WSP, Temp. Range 32 Degrees to 176 Degrees F, Ball Material Polypropylene, Seat Material PTFE, Stem Type Blowout Proof, Handle Type Tee, Handle Material Glass Filled Polypropylene, Stem Material Polypropylene, Body Seal Material EPDM

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews