BLACK FRIDAY SALE!20% OFF 5 CATEGORIESENTER CODE: BFTWNTYNOV. 24 ONLYSEE DETAILS AND CATEGORIES

1-1/2" FNPT Polypropylene Ball Valve Inline True Union

GF PIPING SYSTEMS| Zoro #: G0745421| Mfr #: 167546326

$169.00 /ea

This item ships free. Details.Standard ground shipping.
Details:
Pipe Size: 1-1/2"
Ball Valve Product Group: Manual
Features: Integrated Stainless Steel Mounting Inserts
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0745421 Mfr #: 167546326
Pipe Size: 1-1/2"Ball Valve Product Group: Manual
Features: Integrated Stainless Steel Mounting InsertsBall Material: Polypropylene
Stem Material: PolypropyleneConnection Type: FNPT x FNPT
Max. Pressure: 150 psi CWPHandle Type: Tee
Valve Structure: 2-PieceStandards: ASTM D 4101
Body Style: Inline True UnionSeat Material: PTFE
Valve Basic Body Material: PlasticBody Seal Material: EPDM
Handle Material: Glass Filled PolypropyleneBody Material: Polypropylene
Port: FullTemp. Range: 32 Degrees to 176 Degrees F
Item: Ball ValveMax. Steam Pressure: 75 psi WSP
Stem Type: Blowout ProofCountry of Origin (subject to change): Switzerland

Description

Ball Valve, Body Material Polypropylene, Body Style Inline True Union, 2-Piece, Pipe Size 1-1/2 In., Connection Type FNPT x FNPT, Full Port, Max. Pressure 150 psi CWP, Max. Steam Pressure 75 psi WSP, Temp. Range 32 Degrees to 176 Degrees F, Ball Material Polypropylene, Seat Material PTFE, Stem Type Blowout Proof, Handle Type Tee, Handle Material Glass Filled Polypropylene, Stem Material Polypropylene, Body Seal Material EPDM

Reviews