Shop Alternate Products
This Product is Discontinued
Gf Piping Systems
Pressure Relief Valve, 1/2In, 7 to 150 psi (Discontinued)
Mfr # 199041541
Zoro # G1357124
Free Shipping & Returns
This Product is Discontinued
Key Features
- Inlet Size 1/2 in
- Outlet Size 1/2 in
- Body Material PVC
- Outlet Type FNPT
- Inlet Type FNPT