DEC. 8–920% OFF ORDERS OF $200+Enter Code: ILLUMINATESEE EXCLUSIONS

PVC Ball Valve 3-Way Union 1-1/4"

GF PIPING SYSTEMS| Zoro #: G2320132| Mfr #: 161543105

$156.00 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2320132 Mfr #: 161543105
Stem Type: Blowout ProofSeat Material: PTFE
Ball Valve Basic Body Material: PlasticMax. Pressure: 150 psi CWP
Ball Valve Product Group: ManualPort: Full L
Valve Structure: 2-PieceHandle Material: Glass Filled Polypropylene
Features: Integrated Stainless Steel Mounting InsertsItem: Ball Valve
Body Style: 3-Way True UnionHandle Type: Tee
Stem Material: PVCStandards: ASTM 1970-01, ASTM D1784, USP Class VI, FDA
Pipe Size: 1-1/4"Body Material: PVC
Ball Material: PVCTemp. Range: 32 Degrees to 140 Degrees F
Body Seal Material: EPDMMax. Steam Pressure: 0 psi WSP
Connection Type: FNPT x FNPT x FNPTCountry of Origin (subject to change): Switzerland

Product Description

Ball Valve, Body Material PVC, Body Style 3-Way True Union, 2-Piece, Pipe Size 1-1/4 In., Connection Type FNPT x FNPT x FNPT, Full L Port, Max. Pressure 150 psi CWP, Max. Steam Pressure 0 psi WSP, Temp. Range 32 Degrees to 140 Degrees F, Ball Material PVC, Seat Material PTFE, Stem Type Blowout Proof, Handle Type Tee, Handle Material Glass Filled Polypropylene, Stem Material PVC, Body Seal Material EPDM

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews