1" FNPT PVC Ball Valve 3-Way True Union

GF PIPING SYSTEMS| Zoro #: G0886173| Mfr #: 161543114

$151.00 /ea

This item ships free. Details.Standard ground shipping.
Details:
Valve Basic Body Material: Plastic
Pipe Size: 1"
Connection Type: FNPT x FNPT x FNPT
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0886173 Mfr #: 161543114
Valve Basic Body Material: PlasticPipe Size: 1"
Connection Type: FNPT x FNPT x FNPTStem Material: PVC
Body Material: PVCMax. Steam Pressure: 0 psi WSP
Valve Structure: 2-PieceMax. Pressure: 150 psi CWP
Body Seal Material: FPMBall Valve Product Group: Manual
Features: Integrated Stainless Steel Mounting InsertsPort: Full L
Handle Material: Glass Filled PolypropyleneStem Type: Blowout Proof
Handle Type: TeeSeat Material: PTFE
Body Style: 3-Way True UnionItem: Ball Valve
Temp. Range: 32 Degrees to 140 Degrees FStandards: ASTM 1970-01, ASTM D1784, USP Class VI, FDA
Ball Material: PVCCountry of Origin (subject to change): Switzerland

Description

Ball Valve, Body Material PVC, Body Style 3-Way True Union, 2-Piece, Pipe Size 1 In., Connection Type FNPT x FNPT x FNPT, Full L Port, Max. Pressure 150 psi CWP, Max. Steam Pressure 0 psi WSP, Temp. Range 32 Degrees to 140 Degrees F, Ball Material PVC, Seat Material PTFE, Stem Type Blowout Proof, Handle Type Tee, Handle Material Glass Filled Polypropylene, Stem Material PVC, Body Seal Material FPM

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews