LIGHT UP, HEAT UP THE HOLIDAYS20% OFF 2 CATEGORIESENTER CODE: CMFYCZYNOV. 13–17SEE DETAILS AND CATEGORIES

2" FNPT PVC Ball Valve 3-Way True Union

GF PIPING SYSTEMS| Zoro #: G1997082| Mfr #: 161543117

$256.70 /ea

This item ships free. Details.Standard ground shipping.
Details:
Connection Type: FNPT x FNPT x FNPT
Features: Integrated Stainless Steel Mounting Inserts
Pipe Size: 2"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1997082 Mfr #: 161543117
Connection Type: FNPT x FNPT x FNPTFeatures: Integrated Stainless Steel Mounting Inserts
Pipe Size: 2"Port: Full L
Stem Type: Blowout ProofHandle Type: Tee
Seat Material: PTFEBall Valve Product Group: Manual
Body Material: PVCMax. Pressure: 150 psi CWP
Body Seal Material: FPMBody Style: 3-Way True Union
Valve Structure: 2-PieceStandards: ASTM 1970-01, ASTM D1784, USP Class VI, FDA
Valve Basic Body Material: PlasticMax. Steam Pressure: 0 psi WSP
Ball Material: PVCStem Material: PVC
Handle Material: Glass Filled PolypropyleneTemp. Range: 32 Degrees to 140 Degrees F
Item: Ball ValveCountry of Origin (subject to change): Switzerland

Description

Ball Valve, Body Material PVC, Body Style 3-Way True Union, 2-Piece, Pipe Size 2 In., Connection Type FNPT x FNPT x FNPT, Full L Port, Max. Pressure 150 psi CWP, Max. Steam Pressure 0 psi WSP, Temp. Range 32 Degrees to 140 Degrees F, Ball Material PVC, Seat Material PTFE, Stem Type Blowout Proof, Handle Type Tee, Handle Material Glass Filled Polypropylene, Stem Material PVC, Body Seal Material FPM

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews