1/4" Socket PVC Ball Valve Inline

GF PIPING SYSTEMS| Zoro #: G2101303| Mfr #: 161324200

$65.00 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2101303 Mfr #: 161324200
Handle Type: TeeStem Type: Blowout Proof
Item: Ball ValveBody Material: PVC
Body Style: InlineValve Basic Body Material: Plastic
Seat Material: PTFEStandards: ASTM 1970-01
Valve Structure: 1-PieceMax. Pressure: 150 psi CWP
Pipe Size: 1/4"Ball Material: PVC
Port: FullBall Valve Product Group: Manual
Temp. Range: 32 Degrees to 140 Degrees FMax. Steam Pressure: 0 psi WSP
Handle Material: Glass Filled PolypropyleneBody Seal Material: EPDM
Stem Material: PVCConnection Type: Socket x Socket
Country of Origin (subject to change): Switzerland

Product Description

Turn on superior control and leak protection with this ball valve from GF Piping Systems. This top-of-the-line ball valve is equipped with a 1-piece valve structure. It also has an inline body style and a Socket x Socket connection. It has a blowout proof stem made of PVC. The handle type is: tee. The body is made of PVC material. The ball is made of PVC. The seat is made of PTFE material. The handle is made of glass filled polypropylene material. It fits a pipe size of 1/4". It includes a full port. The temperature range is from 32 degrees to 140 degrees F. The ball valve has a maximum pressure of 150 psi CWP. Standards include: ASTM 1970-01.