SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

4" Socket PVC Ball Valve Inline True Union

GF PIPING SYSTEMS| Zoro #: G2434354| Mfr #: 161375010

$296.10 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Handle Type: TeeValve Structure: 2-PieceStem Type: Blowout Proof
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2434354 Mfr #: 161375010
Handle Type: TeeValve Structure: 2-Piece
Stem Type: Blowout ProofMax. Pressure: 232 psi @ 73 Degrees F
Connection Type: Socket x SocketStandards: ASTM 1970-01, ASTM D1784, USP Class VI, FDA, NSF 61
Pipe Size: 4"Valve Basic Body Material: Plastic
Ball Valve Product Group: ManualMax. Steam Pressure: 0 psi WSP
Ball Material: PVCBody Seal Material: EPDM
Handle Material: PVCSeat Material: PTFE
Item: Ball ValveBody Style: Inline True Union
Port: FullBody Material: PVC
Temp. Range: 32 Degrees to 140 Degrees FStem Material: PVC
Country of Origin (subject to change): Italy

Description

Ball Valve, Body Material PVC, Body Style Inline True Union, 2-Piece, Pipe Size 4 In., Connection Type Socket x Socket, Full Port, Max. Pressure 232 psi @ 73 Degrees F, Max. Steam Pressure 0 psi WSP, Temp. Range 32 Degrees to 140 Degrees F, Ball Material PVC, Seat Material PTFE, Stem Type Blowout Proof, Handle Type Tee, Handle Material PVC, Stem Material PVC, Body Seal Material EPDM

Reviews