SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

1-1/4" Flanged PVC Ball Valve Inline True Union

GF PIPING SYSTEMS| Zoro #: G2091582| Mfr #: 161375065

$95.50 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Body Material: PVCMax. Pressure: 150 psi CWPMax. Steam Pressure: 0 psi WSP
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2091582 Mfr #: 161375065
Body Material: PVCMax. Pressure: 150 psi CWP
Max. Steam Pressure: 0 psi WSPValve Structure: 2-Piece
Body Style: Inline True UnionBody Seal Material: EPDM
Connection Type: Flanged x FlangedBall Valve Product Group: Manual
Handle Type: TeeStem Material: PVC
Valve Basic Body Material: PlasticItem: Ball Valve
Pipe Size: 1-1/4"Stem Type: Blowout Proof
Port: FullTemp. Range: 32 Degrees to 140 Degrees F
Seat Material: PTFEStandards: ASTM 1970-01, ASTM D1784, USP Class VI, FDA, NSF 61
Handle Material: PVCBall Material: PVC
Country of Origin (subject to change): Italy

Description

Ball Valve, Body Material PVC, Body Style Inline True Union, 2-Piece, Pipe Size 1-1/4 In., Connection Type Flanged x Flanged, Full Port, Max. Pressure 150 psi CWP, Max. Steam Pressure 0 psi WSP, Temp. Range 32 Degrees to 140 Degrees F, Ball Material PVC, Seat Material PTFE, Stem Type Blowout Proof, Handle Type Tee, Handle Material PVC, Stem Material PVC, Body Seal Material EPDM

Reviews