KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

1/2" Socket PVC Ball Valve Inline True Union

GF PIPING SYSTEMS| Zoro #: G2147713| Mfr #: 161375017

$18.51 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Valve Basic Body Material: Plastic
Pipe Size: 1/2"
Connection Type: Socket/FNPT x Socket/FNPT
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2147713 Mfr #: 161375017
Valve Basic Body Material: PlasticPipe Size: 1/2"
Connection Type: Socket/FNPT x Socket/FNPTStem Material: PVC
Body Material: PVCMax. Steam Pressure: 0 psi WSP
Valve Structure: 2-PieceBody Seal Material: FPM
Ball Valve Product Group: ManualPort: Full
Handle Material: PVCStem Type: Blowout Proof
Handle Type: TeeSeat Material: PTFE/FPM
Item: Ball ValveBody Style: Inline True Union
Temp. Range: 32 Degrees to 140 Degrees FStandards: ASTM 1970-01, ASTM D1784, USP Class VI, FDA, NSF 61
Ball Material: PVCCountry of Origin (subject to change): Italy

Description

Ball Valve, Body Material PVC, Body Style Inline True Union, 2-Piece, Pipe Size 1/2 In., Connection Type Socket/FNPT x Socket/FNPT, Full Port, Max. Pressure 225 psi CWP, Max. Steam Pressure 0 psi WSP, Temp. Range 32 Degrees to 140 Degrees F, Ball Material PVC, Seat Material PTFE/FPM, Stem Type Blowout Proof, Handle Type Tee, Handle Material PVC, Stem Material PVC, Body Seal Material FPM

Reviews