BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

3/4" Socket PVC Ball Valve Inline True Union

GF PIPING SYSTEMS| Zoro #: G0647001| Mfr #: 161375003

$25.23 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Body Style: Inline True UnionPort: FullMax. Steam Pressure: 0 psi WSP
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0647001 Mfr #: 161375003
Body Style: Inline True UnionPort: Full
Max. Steam Pressure: 0 psi WSPBody Seal Material: EPDM
Item: Ball ValveHandle Type: Tee
Standards: ASTM 1970-01, ASTM D1784, USP Class VI, FDA, NSF 61Valve Structure: 2-Piece
Handle Material: PVCPipe Size: 3/4"
Connection Type: Socket/FNPT x Socket/FNPTStem Type: Blowout Proof
Seat Material: PTFETemp. Range: 32 Degrees to 140 Degrees F
Stem Material: PVCBall Material: PVC
Valve Basic Body Material: PlasticBody Material: PVC
Max. Pressure: 232 psi @ 73 Degrees FBall Valve Product Group: Manual
Country of Origin (subject to change): Italy

Description

Ball Valve, Body Material PVC, Body Style Inline True Union, 2-Piece, Pipe Size 3/4 In., Connection Type Socket/FNPT x Socket/FNPT, Full Port, Max. Pressure 232 psi @ 73 Degrees F, Max. Steam Pressure 0 psi WSP, Temp. Range 32 Degrees to 140 Degrees F, Ball Material PVC, Seat Material PTFE, Stem Type Blowout Proof, Handle Type Tee, Handle Material PVC, Stem Material PVC, Body Seal Material EPDM

Reviews