SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

3/4" Socket PVC Ball Valve Inline True Union

GF PIPING SYSTEMS| Zoro #: G0679533| Mfr #: 161375018

$28.35 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Body Material: PVCMax. Pressure: 225 psi CWPMax. Steam Pressure: 0 psi WSP
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0679533 Mfr #: 161375018
Body Material: PVCMax. Pressure: 225 psi CWP
Max. Steam Pressure: 0 psi WSPValve Structure: 2-Piece
Body Style: Inline True UnionBody Seal Material: FPM
Connection Type: Socket/FNPT x Socket/FNPTBall Valve Product Group: Manual
Handle Type: TeeStem Material: PVC
Valve Basic Body Material: PlasticItem: Ball Valve
Pipe Size: 3/4"Stem Type: Blowout Proof
Port: FullTemp. Range: 32 Degrees to 140 Degrees F
Seat Material: PTFE/FPMStandards: ASTM 1970-01, ASTM D1784, USP Class VI, FDA, NSF 61
Handle Material: PVCBall Material: PVC
Country of Origin (subject to change): Italy

Description

Ball Valve, Body Material PVC, Body Style Inline True Union, 2-Piece, Pipe Size 3/4 In., Connection Type Socket/FNPT x Socket/FNPT, Full Port, Max. Pressure 225 psi CWP, Max. Steam Pressure 0 psi WSP, Temp. Range 32 Degrees to 140 Degrees F, Ball Material PVC, Seat Material PTFE/FPM, Stem Type Blowout Proof, Handle Type Tee, Handle Material PVC, Stem Material PVC, Body Seal Material FPM

Reviews