3" Socket PVC Ball Valve Inline True Union

GF PIPING SYSTEMS| Zoro #: G1230817| Mfr #: 161375024

$185.94 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Handle Type: Tee
Ball Material: PVC
Stem Type: Blowout Proof
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1230817 Mfr #: 161375024
Handle Type: TeeBall Material: PVC
Stem Type: Blowout ProofBody Style: Inline True Union
Temp. Range: 32 Degrees to 140 Degrees FHandle Material: PVC
Standards: ASTM 1970-01, ASTM D1784, USP Class VI, FDA, NSF 61Valve Basic Body Material: Plastic
Ball Valve Product Group: ManualConnection Type: Socket x Socket
Valve Structure: 2-PiecePipe Size: 3"
Body Material: PVCMax. Steam Pressure: 0 psi WSP
Port: FullStem Material: PVC
Body Seal Material: FPMSeat Material: PTFE/FPM
Item: Ball ValveCountry of Origin (subject to change): Italy

Description

Ball Valve, Body Material PVC, Body Style Inline True Union, 2-Piece, Pipe Size 3 In., Connection Type Socket x Socket, Full Port, Max. Pressure 232 psi @ 73 Degrees F, Max. Steam Pressure 0 psi WSP, Temp. Range 32 Degrees to 140 Degrees F, Ball Material PVC, Seat Material PTFE/FPM, Stem Type Blowout Proof, Handle Type Tee, Handle Material PVC, Stem Material PVC, Body Seal Material FPM

Reviews