HOW MUCH WILL YOU SAVE?20% off $200+WITH CODE: MOREFEB. 21–22SEE EXCLUSIONS

1-1/2" Socket PVC Ball Valve 3-Way True Union

GF PIPING SYSTEMS| Zoro #: G1143615| Mfr #: 161543096

$244.00 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Handle Type: Tee
Features: Integrated Stainless Steel Mounting Inserts
Stem Type: Blowout Proof
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1143615 Mfr #: 161543096
Handle Type: TeeFeatures: Integrated Stainless Steel Mounting Inserts
Stem Type: Blowout ProofMax. Pressure: 150 psi CWP
Body Style: 3-Way True UnionTemp. Range: 32 Degrees to 140 Degrees F
Handle Material: Glass Filled PolypropyleneStandards: ASTM 1970-01, ASTM D1784, USP Class VI, FDA
Valve Basic Body Material: PlasticBall Valve Product Group: Manual
Connection Type: Socket x Socket x SocketValve Structure: 2-Piece
Stem Material: PVCPipe Size: 1-1/2"
Body Material: PVCMax. Steam Pressure: 0 psi WSP
Port: Full LBall Material: PVC
Body Seal Material: FPMSeat Material: PTFE
Item: Ball ValveCountry of Origin (subject to change): Switzerland

Description

Ball Valve, Body Material PVC, Body Style 3-Way True Union, 2-Piece, Pipe Size 1-1/2 In., Connection Type Socket x Socket x Socket, Full L Port, Max. Pressure 150 psi CWP, Max. Steam Pressure 0 psi WSP, Temp. Range 32 Degrees to 140 Degrees F, Ball Material PVC, Seat Material PTFE, Stem Type Blowout Proof, Handle Type Tee, Handle Material Glass Filled Polypropylene, Stem Material PVC, Body Seal Material FPM

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews