KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

1-1/2" Socket PVC Ball Valve Inline True Union

GF PIPING SYSTEMS| Zoro #: G0783447| Mfr #: 161375006

$45.98 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Valve Basic Body Material: Plastic
Pipe Size: 1-1/2"
Connection Type: Socket/FNPT x Socket/FNPT
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0783447 Mfr #: 161375006
Valve Basic Body Material: PlasticPipe Size: 1-1/2"
Connection Type: Socket/FNPT x Socket/FNPTStem Material: PVC
Body Material: PVCMax. Steam Pressure: 0 psi WSP
Valve Structure: 2-PieceBody Seal Material: EPDM
Ball Valve Product Group: ManualPort: Full
Handle Material: PVCStem Type: Blowout Proof
Handle Type: TeeSeat Material: PTFE
Item: Ball ValveBody Style: Inline True Union
Temp. Range: 32 Degrees to 140 Degrees FStandards: ASTM 1970-01, ASTM D1784, USP Class VI, FDA, NSF 61
Ball Material: PVCCountry of Origin (subject to change): Italy

Description

Ball Valve, Body Material PVC, Body Style Inline True Union, 2-Piece, Pipe Size 1-1/2 In., Connection Type Socket/FNPT x Socket/FNPT, Full Port, Max. Pressure 232 psi @ 73 Degrees F, Max. Steam Pressure 0 psi WSP, Temp. Range 32 Degrees to 140 Degrees F, Ball Material PVC, Seat Material PTFE, Stem Type Blowout Proof, Handle Type Tee, Handle Material PVC, Stem Material PVC, Body Seal Material EPDM

Reviews