1-1/2" Socket PVC Ball Valve Inline True Union

GF PIPING SYSTEMS| Zoro #: G1181765| Mfr #: 161546346

$104.57 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Handle Type: TeeFeatures: Integrated Stainless Steel Mounting InsertsValve Structure: 2-Piece
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1181765 Mfr #: 161546346
Handle Type: TeeFeatures: Integrated Stainless Steel Mounting Inserts
Valve Structure: 2-PieceStem Type: Blowout Proof
Max. Pressure: 150 psi CWPConnection Type: Socket/FNPT x Socket/FNPT
Standards: ASTM 1970-01, ASTM D1784, USP Class VI, FDA, NSF 61Pipe Size: 1-1/2"
Valve Basic Body Material: PlasticBall Valve Product Group: Manual
Max. Steam Pressure: 0 psi WSPBall Material: PVC
Body Seal Material: EPDMHandle Material: Glass Filled Polypropylene
Seat Material: PTFEItem: Ball Valve
Body Style: Inline True UnionPort: Full
Body Material: PVCTemp. Range: 32 Degrees to 140 Degrees F
Stem Material: PVCCountry of Origin (subject to change): Switzerland

Description

Ball Valve, Body Material PVC, Body Style Inline True Union, 2-Piece, Pipe Size 1-1/2 In., Connection Type Socket/FNPT x Socket/FNPT, Full Port, Max. Pressure 150 psi CWP, Max. Steam Pressure 0 psi WSP, Temp. Range 32 Degrees to 140 Degrees F, Ball Material PVC, Seat Material PTFE, Stem Type Blowout Proof, Handle Type Tee, Handle Material Glass Filled Polypropylene, Stem Material PVC, Body Seal Material EPDM

Reviews