Gf Piping Systems
1-1/4" Socket PVC Ball Valve Inline True Union
Mfr # 161375005
Zoro # G2021801
$49.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material PVC
- Body Style Inline True Union
- Seat Material PTFE
- Handle Type Tee
- Stem Type Blowout Proof
Explore More Products
- GF PIPING SYSTEMS 1/2" Socket PVC Ball Valve Inline True Union 161375002
- GF PIPING SYSTEMS 3/4" Socket PVC Ball Valve Inline True Union 161375003
- GF PIPING SYSTEMS 1" Socket PVC Ball Valve Inline True Union 161375004
- GF PIPING SYSTEMS 1" Socket CPVC Ball Valve Inline True Union 163375019
- GF PIPING SYSTEMS 2" Socket PVC Ball Valve Inline True Union 161546347
- GF PIPING SYSTEMS 3/4" Socket PVC Ball Valve Inline True Union 161375018
- GF PIPING SYSTEMS 1-1/4" Socket PVC Ball Valve Inline True Union 161375020
- GF PIPING SYSTEMS 1-1/4" FNPT PVC Ball Valve 3-Way True Union 161543105
- GF PIPING SYSTEMS 1-1/4" Socket PVC Ball Valve 3-Way True Union 161543085
- BONOMI 1/2" Electric Brass Ball Valve 24VAC/DC, Body Style: 2-Way 8E064LF-002-1/2
- APOLLO VALVES 1/2" FNPT Carbon Steel Ball Valve Inline 73A10301A
- Gf Piping Systems Valves