1-1/4" Socket PVC Ball Valve Inline True Union

GF PIPING SYSTEMS| Zoro #: G1629372| Mfr #: 161375020

$50.38 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Handle Type: TeeValve Structure: 2-PieceStem Type: Blowout Proof
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1629372 Mfr #: 161375020
Handle Type: TeeValve Structure: 2-Piece
Stem Type: Blowout ProofMax. Pressure: 232 psi @ 73 Degrees F
Connection Type: Socket/FNPT x Socket/FNPTStandards: ASTM 1970-01, ASTM D1784, USP Class VI, FDA, NSF 61
Pipe Size: 1-1/4"Valve Basic Body Material: Plastic
Ball Valve Product Group: ManualMax. Steam Pressure: 0 psi WSP
Ball Material: PVCBody Seal Material: FPM
Handle Material: PVCSeat Material: PTFE/FPM
Item: Ball ValveBody Style: Inline True Union
Port: FullBody Material: PVC
Temp. Range: 32 Degrees to 140 Degrees FStem Material: PVC
Country of Origin (subject to change): Italy

Description

Ball Valve, Body Material PVC, Body Style Inline True Union, 2-Piece, Pipe Size 1-1/4 In., Connection Type Socket/FNPT x Socket/FNPT, Full Port, Max. Pressure 232 psi @ 73 Degrees F, Max. Steam Pressure 0 psi WSP, Temp. Range 32 Degrees to 140 Degrees F, Ball Material PVC, Seat Material PTFE/FPM, Stem Type Blowout Proof, Handle Type Tee, Handle Material PVC, Stem Material PVC, Body Seal Material FPM

Reviews