KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

1-1/2" MNPT x 1-1/4" FNPT PVC Reducing Bushing

GF PIPING SYSTEMS| Zoro #: G1525185| Mfr #: 839-212

$5.77 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Pipe Size (Fittings): 1-1/2" x 1-1/4"
Standards: ASTM D1784, NSF14 Certified
Fitting Connection Type: MNPT x FNPT
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1525185 Mfr #: 839-212
Pipe Size (Fittings): 1-1/2" x 1-1/4"Standards: ASTM D1784, NSF14 Certified
Fitting Connection Type: MNPT x FNPTColor: Gray
Specific Fitting Shape: Reducing BushingMax. Pressure: 235 psi at 73 Degrees F
Pipe Fitting Material: PVCMax. Temp.: 140 Degrees F
Basic Fitting Shape: BushingBasic Fitting Material: Plastic
Fitting Schedule/Class: Schedule 80Item: Reducing Bushing
Fittings Sub-Category: BushingsCountry of Origin (subject to change): United States

Description

Reducing Bushing, Pipe Fitting Material PVC, Fitting Schedule/Class Schedule 80, Pipe Size (Fittings) 1-1/2 In. x 1-1/4 In., Fitting Connection Type MNPT x FNPT, Max. Pressure 235 psi at 73 Degrees F, Color Gray, Max. Temp. 140 Degrees F, Standards ASTM D1784, NSF14 Certified

Restrictions and Compliance

This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

Reviews