Zoro Select
PVC Reducing Bushing, MNPT x FNPT, 1 1/2 in x 3/4 in Pipe Size
Mfr # 839-210
Zoro # G1338197
$8.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Pipe Fitting 1 1/2 in x 3/4 in
- Specific Fitting Shape Reducing Bushing
- Pipe Fitting Material PVC
- Fitting Connection Type MNPT x FNPT
- Fitting Schedule/Class Schedule 80
Explore More Products
- ZORO SELECT PVC Wye, Hub, 6 in Pipe Size 1WKW2
- ZORO SELECT PVC Van-Stone Flange, Socket, 2-1/2 in Pipe Size 854-025
- ZORO SELECT PVC Elbow, 45 Degrees, Socket x Socket, 1-1/2 in Pipe Size 417015
- ZORO SELECT PVC Female Adapter Reducing Tee, Insert x Insert x FNPT, 1 1/2 in x 1 1/2 in x 3/4 in Pipe Size 1402210
- ZORO SELECT PVC Reducing Tee, Insert, 1 1/4 in x 1 1/4 in x 1 in Pipe Size 1401-168
- ZORO SELECT PVC Reducing Coupling, FNPT x FNPT, 3/8 in x 1/4 in Pipe Size 830-052
- ZORO SELECT PVC Adapter, MPT x Slip, 3/4 in Pipe Size 48483
- ZORO SELECT PVC, Brass Union, FNPT x Socket, 2 in Pipe Size 859-020BR
- ZORO SELECT PVC Tee, Solvent x Solvent x Solvent, 2-1/2 in Pipe Size H401025LS
- ZORO SELECT PVC Reducing Elbow, Socket x FNPT, 2 in x 1 1/2 in Pipe Size 407251
- CHARLOTTE PIPE AND FOUNDRY Pipe Schedule 40 1/2 in. MPT X 1/2 in. D FPT PVC Plug PVC 02113 0600
- Zoro Select PVC Pipe Fittings