1-1/4" Spigot x 1/2" FNPT PVC Reducing Bushing

GF PIPING SYSTEMS| Zoro #: G0737371| Mfr #: 838-166

$3.86 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Color: GrayBasic Fitting Shape: BushingFitting Connection Type: Spigot x FNPT
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0737371 Mfr #: 838-166
Color: GrayBasic Fitting Shape: Bushing
Fitting Connection Type: Spigot x FNPTMax. Pressure: 260 psi at 73 Degrees F
Specific Fitting Shape: Reducing BushingPipe Size (Fittings): 1-1/4" x 1/2"
Max. Temp.: 140 Degrees FFitting Schedule/Class: Schedule 80
Item: Reducing BushingBasic Fitting Material: Plastic
Standards: ASTM D1784, NSF14Pipe Fitting Material: PVC
Country of Origin (subject to change): United States

Description

Reducing Bushing, Pipe Fitting Material PVC, Fitting Schedule/Class Schedule 80, Pipe Size - Pipe Fitting 1-1/4 In. x 1/2 In., Fitting Connection Type Spigot x FNPT, Max. Pressure 260 psi at 73 Degrees F, Color Gray, Max. Temp. 140 Degrees F, Standards ASTM D1784, NSF14

Restrictions and Compliance

This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

Reviews