Zoro Select
PVC Reducing Bushing, Spigot x Socket, 1 1/4 in x 1/2 in Pipe Size
Mfr # 837-166
Zoro # G1392693
$3.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Pipe Fitting 1 1/4 in x 1/2 in
- Specific Fitting Shape Reducing Bushing
- Pipe Fitting Material PVC
- Fitting Connection Type Spigot x Socket
- Fitting Schedule/Class Schedule 80
Explore More Products
- ZORO SELECT PVC Street Elbow, 90 Degrees, MNPT x FNPT, 1 in Pipe Size 412010
- ZORO SELECT PVC, Stainless Steel Tee, Socket x Socket x FNPT, 1 in Pipe Size 802-010SR
- ZORO SELECT PVC Male Adapter, Insert x MNPT, 2 in Pipe Size 1436-020
- ZORO SELECT PVC Van-Stone Flange, Socket, 2 in Pipe Size 854-020
- ZORO SELECT PVC Cleanout Adapter, FNPT x Spigot, 1-1/2 in Pipe Size 1WKF9
- ZORO SELECT PVC Coupling, Compression, 1" Pipe Size 160-105
- ZORO SELECT PVC, Brass Union, FNPT x Socket, 1-1/4 in Pipe Size 859-012BR
- ZORO SELECT PVC Elbow, 90 Degrees, Solvent x Solvent, 2 in Pipe Size H406020LS
- ZORO SELECT PVC Elbow, 90 Degrees, Solvent x Solvent, 1-1/4 in Pipe Size H406012LS
- NIBCO 2 in. x 1-1/2 in. CPVC CTS Spigot x Slip Reducing Bushing Fitting I47182112
- ZORO SELECT PVC Reducing Coupling, Socket x Socket, 1 1/2 in x 1/2 in Pipe Size 829-209FB
- Zoro Select PVC Pipe Fittings