PROJECTS IN BLOOM! 20% OFF SELECT CATEGORIESENTER CODE: SPRINGAPR. 23–30SEE DETAILS & CATEGORIES

1-1/4" Spigot x 3/4" Socket PVC Reducing Bushing

GF PIPING SYSTEMS| Zoro #: G2476467| Mfr #: 837-167

$2.51 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Color: GrayBasic Fitting Shape: BushingFitting Connection Type: Spigot x Socket
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2476467 Mfr #: 837-167
Color: GrayBasic Fitting Shape: Bushing
Fitting Connection Type: Spigot x SocketMax. Pressure: 520 psi at 73 Degrees F
Specific Fitting Shape: Reducing BushingPipe Size (Fittings): 1-1/4" x 3/4"
Max. Temp.: 140 Degrees FFitting Schedule/Class: Schedule 80
Item: Reducing BushingBasic Fitting Material: Plastic
Fittings Sub-Category: BushingsStandards: ASTM D1784, NSF14 Certified
Pipe Fitting Material: PVCCountry of Origin (subject to change): United States

Description

Reducing Bushing, Pipe Fitting Material PVC, Fitting Schedule/Class Schedule 80, Pipe Size - Pipe Fitting 1-1/4 In. x 3/4 In., Fitting Connection Type Spigot x Socket, Max. Pressure 520 psi at 73 Degrees F, Color Gray, Max. Temp. 140 Degrees F, Standards ASTM D1784, NSF14 Certified

Restrictions and Compliance

This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

Reviews