Zoro Select
PVC Reducing Bushing, MNPT x FNPT, 1/2 in x 3/8 in Pipe Size
Mfr # 839-073
Zoro # G2065533
$6.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Pipe Fitting 1/2 in x 3/8 in
- Specific Fitting Shape Reducing Bushing
- Pipe Fitting Material PVC
- Fitting Connection Type MNPT x FNPT
- Fitting Schedule/Class Schedule 80
Explore More Products
- ZORO SELECT PVC Female Adapter, Socket x FNPT, 2-1/2 in Pipe Size 435025
- ZORO SELECT PVC Knockout Closet Flange, Hub, 4 in x 3 in Pipe Size 1CNW7
- ZORO SELECT PVC Reducing Male Adapter, MNPT x Insert, 3/4 in x 1/2 in Pipe Size 1436101
- ZORO SELECT PVC Flange, Socket, 2 in Pipe Size 851-020
- ZORO SELECT PVC Coupling, FNPT x FNPT, 2 in Pipe Size 830-020
- ZORO SELECT PVC Reducing Coupling, Socket x Socket, 1 in x 1/2 in Pipe Size 829-130
- ZORO SELECT PVC Threaded PVC Union, FNPT x FNPT, 4 in Pipe Size 858-040
- ZORO SELECT PVC Adapter, Hub, 4 in x 3 in Pipe Size 65150
- ZORO SELECT PVC Cross, Socket, 4 in Pipe Size 420-040
- LASCO FITTINGS COUPL INSRT POLY 1.25X1"" 1429168RMC
- ZORO SELECT PVC Elbow, 90 Degrees, Socket x Socket, 4 in Pipe Size 806-040
- Zoro Select Fittings