1/2" Spigot x 1/4" FNPT PVC Reducing Bushing

GF PIPING SYSTEMS| Zoro #: G0375182| Mfr #: 838-072

$1.94 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Specific Fitting Shape: Reducing Bushing
Standards: ASTM D1784, NSF14
Color: Gray
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0375182 Mfr #: 838-072
Specific Fitting Shape: Reducing BushingStandards: ASTM D1784, NSF14
Color: GrayBasic Fitting Material: Plastic
Basic Fitting Shape: BushingMax. Temp.: 140 Degrees F
Max. Pressure: 424 psi at 73 Degrees FFitting Connection Type: Spigot x FNPT
Pipe Fitting Material: PVCPipe Size (Fittings): 1/2" x 1/4"
Item: Reducing BushingFitting Schedule/Class: Schedule 80
Country of Origin (subject to change): United States

Description

Reducing Bushing, Pipe Fitting Material PVC, Fitting Schedule/Class Schedule 80, Pipe Size (Fittings) 1/2 In. x 1/4 In., Fitting Connection Type Spigot x FNPT, Max. Pressure 424 psi at 73 Degrees F, Color Gray, Max. Temp. 140 Degrees F, Standards ASTM D1784, NSF14

Restrictions and Compliance

This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

Reviews