DUAL SALE ON TOOLS!20% off $150+ WITH CODE: TOOLTIME15% OFF $200+ WITH CODE: DUALTOOLSFEB. 13–20SEE DETAILS & CATEGORIES

1" Spigot x 1/2" FNPT PVC Reducing Bushing

GF PIPING SYSTEMS| Zoro #: G0708976| Mfr #: 838-130

$1.82 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Specific Fitting Shape: Reducing Bushing
Standards: ASTM D1784, NSF14
Color: Gray
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0708976 Mfr #: 838-130
Specific Fitting Shape: Reducing BushingStandards: ASTM D1784, NSF14
Color: GrayBasic Fitting Material: Plastic
Basic Fitting Shape: BushingMax. Temp.: 140 Degrees F
Max. Pressure: 315 psi at 73 Degrees FFitting Connection Type: Spigot x FNPT
Pipe Fitting Material: PVCPipe Size (Fittings): 1" x 1/2"
Item: Reducing BushingFitting Schedule/Class: Schedule 80
Country of Origin (subject to change): United States

Description

Reducing Bushing, Pipe Fitting Material PVC, Fitting Schedule/Class Schedule 80, Pipe Size - Pipe Fitting 1 In. x 1/2 In., Fitting Connection Type Spigot x FNPT, Max. Pressure 315 psi at 73 Degrees F, Color Gray, Max. Temp. 140 Degrees F, Standards ASTM D1784, NSF14

Restrictions and Compliance

This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

Reviews