Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
2" Spigot x 1/2" FNPT PVC Reducing Bushing
  • Zoro #: G0274872
  • Mfr #: 838-247
$8.38
  • Fitting Connection Type: Spigot x FNPT
  • Fitting Schedule/Class: Schedule 80
  • Specific Pipe Fitting Shape: Reducing Bushing
See full product details
Orders over $50 ship free.

Gf Piping Systems #838-247 Specifications

  • Zoro #: G0274872
  • Mfr #: 838-247
Fitting Connection Type: Spigot x FNPT Fitting Schedule/Class: Schedule 80
Specific Pipe Fitting Shape: Reducing Bushing Pipe Size (Fittings): 2" x 1/2"
Basic Pipe Fitting Shape: Bushing Pipe Fitting Material: PVC
Pipe Fitting Connection Type: Spigot x FNPT Specific Fitting Shape: Reducing Bushing
Max. Pressure: 202 psi at 73 Degrees F Pipe Fitting Schedule/Class: Schedule 80
Max. Temp.: 140 Degrees F Pipe Size - Pipe Fitting: 2" x 1/2"
Basic Pipe Fitting Material: Plastic Fittings Sub-Category: Bushings
Standards: ASTM D1784, ASTM D 1785, CSA B137.3, NSF14 Certified Item: Reducing Bushing
Color: Gray Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Reduce possible pressure and changes in your pipelines with this reducing bushing from GF Piping Systems. This reducing bushing has a maximum temperature of 140 degrees F. This fitting falls into the bushings sub-category and into fittings schedule 80. The reducing bushing has a maximum pressure of 202 psi at 73 Degrees F. It comes in gray. It fits a pipe size of 2\ x 1/2\". Standards include: ASTM D1784

Restrictions and Compliance

This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

Reviews of Gf Piping Systems #838-247