BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

2" Spigot x 1" FNPT PVC Reducing Bushing

GF PIPING SYSTEMS| Zoro #: G2133993| Mfr #: 838-249

$5.13 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Color: GrayBasic Fitting Shape: BushingFitting Connection Type: Spigot x FNPT
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2133993 Mfr #: 838-249
Color: GrayBasic Fitting Shape: Bushing
Fitting Connection Type: Spigot x FNPTMax. Pressure: 202 psi at 73 Degrees F
Specific Fitting Shape: Reducing BushingPipe Size (Fittings): 2" x 1"
Max. Temp.: 140 Degrees FFitting Schedule/Class: Schedule 80
Item: Reducing BushingBasic Fitting Material: Plastic
Standards: ASTM D1784, NSF14Pipe Fitting Material: PVC
Country of Origin (subject to change): United States

Description

Reducing Bushing, Pipe Fitting Material PVC, Fitting Schedule/Class Schedule 80, Pipe Size - Pipe Fitting 2 In. x 1 In., Fitting Connection Type Spigot x FNPT, Max. Pressure 202 psi at 73 Degrees F, Color Gray, Max. Temp. 140 Degrees F, Standards ASTM D1784, NSF14

Restrictions and Compliance

This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

Reviews