KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

2" Spigot x 3/4" FNPT PVC Reducing Bushing

GF PIPING SYSTEMS| Zoro #: G1090031| Mfr #: 838-248

$3.85 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Color: Gray
Fitting Connection Type: Spigot x FNPT
Basic Fitting Material: Plastic
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1090031 Mfr #: 838-248
Color: GrayFitting Connection Type: Spigot x FNPT
Basic Fitting Material: PlasticMax. Pressure: 202 psi at 73 Degrees F
Fitting Schedule/Class: Schedule 80Specific Fitting Shape: Reducing Bushing
Fittings Sub-Category: BushingsPipe Size (Fittings): 2" x 3/4"
Pipe Fitting Material: PVCMax. Temp.: 140 Degrees F
Basic Fitting Shape: BushingItem: Reducing Bushing
Standards: ASTM D1784, NSF14Country of Origin (subject to change): United States

Description

Reducing Bushing, Pipe Fitting Material PVC, Fitting Schedule/Class Schedule 80, Pipe Size (Fittings) 2 In. x 3/4 In., Fitting Connection Type Spigot x FNPT, Max. Pressure 202 psi at 73 Degrees F, Color Gray, Max. Temp. 140 Degrees F, Standards ASTM D1784, NSF14

Restrictions and Compliance

This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

Reviews