BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

3" Spigot x 2" FNPT PVC Reducing Bushing

GF PIPING SYSTEMS| Zoro #: G2076681| Mfr #: 838-338

$21.95 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Fitting Schedule/Class: Schedule 80Pipe Fitting Material: PVCItem: Reducing Bushing
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2076681 Mfr #: 838-338
Fitting Schedule/Class: Schedule 80Pipe Fitting Material: PVC
Item: Reducing BushingBasic Fitting Shape: Bushing
Standards: ASTM D1784, NSF14 CertifiedMax. Temp.: 140 Degrees F
Color: GrayFitting Connection Type: Spigot x FNPT
Basic Fitting Material: PlasticPipe Size (Fittings): 3" x 2"
Specific Fitting Shape: Reducing BushingMax. Pressure: 187 psi at 73 Degrees F
Country of Origin (subject to change): United States

Description

Reducing Bushing, Pipe Fitting Material PVC, Fitting Schedule/Class Schedule 80, Pipe Size - Pipe Fitting 3 In. x 2 In., Fitting Connection Type Spigot x FNPT, Max. Pressure 187 psi at 73 Degrees F, Color Gray, Max. Temp. 140 Degrees F, Standards ASTM D1784, NSF14 Certified

Restrictions and Compliance

This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

Reviews