Zoro Select
CPVC Reducer Bushing, Schedule 80, 2-1/2" x 1-1/2" Pipe Size, Spigot x FNPT
Mfr # 9838-291
Zoro # G0806897
$30.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material CPVC
- Specific Fitting Shape Reducer Bushing
- Fitting Schedule/Class Schedule 80
- Basic Pipe Fitting Material Plastic
- Pipe Size - Pipe Fitting 2-1/2" x 1-1/2"
Explore More Products
- ZORO SELECT CPVC Union, Schedule 80, 2" Pipe Size, FNPT x FNPT 9898-375-020
- ZORO SELECT CPVC Reducer Bushing, Schedule 80, 4" x 2" Pipe Size, Spigot x Socket 9837-420
- ZORO SELECT CPVC 90 Degree Elbow, Schedule SDR-11, 2" Pipe Size, CTS Hub 2GKD5
- ZORO SELECT CPVC Male Adapter, Schedule 80, 3" Pipe Size, MNPT x Socket 9836-030
- ZORO SELECT CPVC Cap, Schedule SDR-11, 3/4" Pipe Size, CTS Hub 4147-007
- ZORO SELECT CPVC Coupling, Schedule 80, 3/4" Pipe Size, FNPT x FNPT 9830-007
- ZORO SELECT CPVC Solid Flange, Schedule 80, 1/2" Pipe Size, FNPT 9852-005
- ZORO SELECT CPVC Transition Bushing, CTS, Schedule SDR-11, 2" Pipe Size, IPS Spigot x CTS Hub 4140-020
- ZORO SELECT CPVC Adapter, CTS, Schedule SDR-11, 1/2" Pipe Size, FNPT x CTS Socket Hub 2GJZ8
- ZORO SELECT CPVC Hex Head Plug, Schedule 80, 1" Pipe Size, MNPT 9850-010
- ZORO SELECT CPVC Elbow, 90 Degrees, Schedule 80, 4" Pipe Size, FNPT x FNPT 9808-040
- Zoro Select CPVC Pipe Fittings