Keep Out the Cold! 20% OFF We’re here to help! Call (855) 289-9676

1-1/2" Spigot x 1/2" Socket CPVC Reducer Bushing

GF PIPING SYSTEMS | Zoro #: G0921146 | Mfr #: 9837-209

$ 9.45 /ea

qty
Orders over $50.00 ship free. Details. Standard ground shipping.
  • Details:
  • Pipe Fitting Connection Type: Spigot x Socket
  • Specific Pipe Fitting Shape: Reducing Bushing
  • Color: Gray
  • View Full Product Details
Sign up for Zmail and get 15% off your first order.
Sign Up Now

Specifications

Zoro #: G0921146 Mfr #: 9837-209
Pipe Fitting Connection Type: Spigot x Socket Specific Pipe Fitting Shape: Reducing Bushing
Color: Gray Pipe Size (Fittings): 1-1/2" x 1/2"
Basic Pipe Fitting Material: Plastic Max. Pressure: 471 psi @ 73 Degrees F
Basic Pipe Fitting Shape: Bushing Item: Reducer Bushing
Max. Temp.: 210 Degrees F Standards: ASTM D1784, NSF14 Certified
Pipe Fitting Material: CPVC Pipe Fitting Schedule/Class: Schedule 80
Country of Origin (subject to change): United States

Description

For pipe fittings that hold strong under pressure, consider this reducer bushing from GF Piping Systems. This reducer bushing has a maximum temperature of 210 degrees F. This fitting falls into fittings schedule 80. It fits a pipe size of 1-1/2\ x 1/2\". It comes in gray. The reducer bushing has a maximum pressure of 471 psi @ 73 Degrees F. Standards include: ASTM D1784

Restrictions and Compliance

This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

Reviews