1-1/2" Spigot x 1/2" FNPT CPVC Reducer Bushing

GF PIPING SYSTEMS| Zoro #: G0980366| Mfr #: 9838-209

$12.30 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Pipe Size (Fittings): 1-1/2" x 1/2"
Standards: ASTM D1784, NSF14
Fitting Connection Type: Spigot x FNPT
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0980366 Mfr #: 9838-209
Pipe Size (Fittings): 1-1/2" x 1/2"Standards: ASTM D1784, NSF14
Fitting Connection Type: Spigot x FNPTColor: Gray
Specific Fitting Shape: Reducing BushingMax. Pressure: 235 psi @ 73 Degrees F
Pipe Fitting Material: CPVCMax. Temp.: 210 Degrees F
Basic Fitting Shape: BushingBasic Fitting Material: Plastic
Item: Reducer BushingFitting Schedule/Class: Schedule 80
Country of Origin (subject to change): United States

Description

Reducer Bushing, Pipe Fitting Material CPVC, Fitting Schedule/Class Schedule 80, Pipe Size (Fittings) 1-1/2 In. x 1/2 In., Spigot x FNPT Fitting Connection Type, Standards ASTM D1784, NSF14, Max. Pressure 235 psi @ 73 Degrees F, Color Gray, Max. Temp. 210 Degrees F

Restrictions and Compliance

This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

Reviews