1-1/4" Spigot x 3/4" FNPT CPVC Reducer Bushing

GF PIPING SYSTEMS| Zoro #: G1050217| Mfr #: 9838-167

$10.87 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Specific Fitting Shape: Reducing Bushing
Standards: ASTM D1784, NSF14
Color: Gray
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1050217 Mfr #: 9838-167
Specific Fitting Shape: Reducing BushingStandards: ASTM D1784, NSF14
Color: GrayBasic Fitting Material: Plastic
Basic Fitting Shape: BushingMax. Temp.: 210 Degrees F
Max. Pressure: 260 psi @ 73 Degrees FFitting Connection Type: Spigot x FNPT
Pipe Fitting Material: CPVCPipe Size (Fittings): 1-1/4" x 3/4"
Item: Reducer BushingFitting Schedule/Class: Schedule 80
Country of Origin (subject to change): United States

Description

Reducer Bushing, Pipe Fitting Material CPVC, Fitting Schedule/Class Schedule 80, Pipe Size (Fittings) 1-1/4 In. x 3/4 In., Spigot x FNPT Fitting Connection Type, Standards ASTM D1784, NSF14, Max. Pressure 260 psi @ 73 Degrees F, Color Gray, Max. Temp. 210 Degrees F

Restrictions and Compliance

This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

Reviews