PROJECTS IN BLOOM! 20% OFF SELECT CATEGORIESENTER CODE: SPRINGAPR. 23–30SEE DETAILS & CATEGORIES

1/2" Spigot x 1/4" FNPT CPVC Reducer Bushing

GF PIPING SYSTEMS| Zoro #: G1309086| Mfr #: 9838-072

$5.61 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Color: GrayBasic Fitting Shape: BushingFitting Connection Type: Spigot x FNPT
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1309086 Mfr #: 9838-072
Color: GrayBasic Fitting Shape: Bushing
Fitting Connection Type: Spigot x FNPTMax. Pressure: 424 psi @ 73 Degrees F
Specific Fitting Shape: Reducing BushingPipe Size (Fittings): 1/2" x 1/4"
Max. Temp.: 210 Degrees FFitting Schedule/Class: Schedule 80
Item: Reducer BushingBasic Fitting Material: Plastic
Standards: ASTM D1784, NSF14Pipe Fitting Material: CPVC
Country of Origin (subject to change): United States

Description

Reducer Bushing, Pipe Fitting Material CPVC, Fitting Schedule/Class Schedule 80, Pipe Size - Pipe Fitting 1/2 In. x 1/4 In., Spigot x FNPT Fitting Connection Type, Standards ASTM D1784, NSF14, Max. Pressure 424 psi @ 73 Degrees F, Color Gray, Max. Temp. 210 Degrees F

Restrictions and Compliance

This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

Reviews