SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

1/2" Spigot x 3/8" Socket CPVC Reducer Bushing

GF PIPING SYSTEMS| Zoro #: G1141926| Mfr #: 9837-073

$3.95 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Specific Fitting Shape: Reducing BushingPipe Size (Fittings): 1/2" x 3/8"Basic Fitting Shape: Bushing
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1141926 Mfr #: 9837-073
Specific Fitting Shape: Reducing BushingPipe Size (Fittings): 1/2" x 3/8"
Basic Fitting Shape: BushingMax. Pressure: 848 psi @ 73 Degrees F
Fitting Schedule/Class: Schedule 80Max. Temp.: 210 Degrees F
Basic Fitting Material: PlasticItem: Reducer Bushing
Pipe Fitting Material: CPVCColor: Gray
Fitting Connection Type: Spigot x SocketStandards: ASTM D1784, NSF14 Certified
Country of Origin (subject to change): United States

Description

Reducer Bushing, Pipe Fitting Material CPVC, Fitting Schedule/Class Schedule 80, Pipe Size - Pipe Fitting 1/2 In. x 3/8 In., Spigot x Socket Fitting Connection Type, Standards ASTM D1784, NSF14 Certified, Max. Pressure 848 psi @ 73 Degrees F, Color Gray, Max. Temp. 210 Degrees F

Restrictions and Compliance

This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

Reviews