Zoro Select
CPVC Reducer Bushing, Schedule 80, 1/2" x 3/8" Pipe Size, Spigot x FNPT
Mfr # 9838-073
Zoro # G0674021
$6.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material CPVC
- Specific Fitting Shape Reducer Bushing
- Fitting Schedule/Class Schedule 80
- Basic Pipe Fitting Material Plastic
- Basic Pipe Fitting Shape Bushing
Explore More Products
- ZORO SELECT CPVC Transition Fitting, Schedule 80, 1" Pipe Size, FNPT x Spigot 9878-010SS
- ZORO SELECT CPVC Tee, Schedule 80, 1/2" Pipe Size, Socket x Socket x Socket 9801-005
- ZORO SELECT CPVC Transition Bushing, CTS, Schedule SDR-11, 1-1/4" Pipe Size, IPS x CTS Hub 4140-012
- ZORO SELECT CPVC Coupling, Schedule 80, 1-1/4" Pipe Size, FNPT 9830-012
- ZORO SELECT CPVC Reducing Adapter, CTS, Schedule SDR-11, 1/2" x 3/4" Pipe Size, CTS Hub x MIP 4136-101
- ZORO SELECT CPVC Cap, CTS, Schedule SDR-11, 1-1/2" Pipe Size, CTS Hub 4147-015
- ZORO SELECT CPVC Tee, Schedule 80, 3" Pipe Size, FNPT x FNPT x FNPT 9805-030
- ZORO SELECT CPVC Cap, Schedule 80, 8" Pipe Size, Socket 9847-080
- ZORO SELECT CPVC Threaded CPVC Union, Schedule 80, 1/2" Pipe Size, FNPT x FNPT 858-005C
- ZORO SELECT CPVC Coupling, Schedule 80, 3" Pipe Size, Socket x Socket 9829-030
- ZORO SELECT CPVC Van Stone Flange, Schedule 80, 3" Pipe Size, Socket 9854-030
- Zoro Select CPVC Pipe Fittings