KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

2" Spigot x 3/4" FNPT CPVC Reducer Bushing

GF PIPING SYSTEMS| Zoro #: G0294235| Mfr #: 9838-248

$15.20 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Pipe Size (Fittings): 2" x 3/4"
Standards: ASTM D1784, NSF14
Fitting Connection Type: Spigot x FNPT
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0294235 Mfr #: 9838-248
Pipe Size (Fittings): 2" x 3/4"Standards: ASTM D1784, NSF14
Fitting Connection Type: Spigot x FNPTColor: Gray
Specific Fitting Shape: Reducing BushingMax. Pressure: 202 psi @ 73 Degrees F
Pipe Fitting Material: CPVCMax. Temp.: 210 Degrees F
Basic Fitting Shape: BushingBasic Fitting Material: Plastic
Item: Reducer BushingFitting Schedule/Class: Schedule 80
Country of Origin (subject to change): United States

Description

Reducer Bushing, Pipe Fitting Material CPVC, Fitting Schedule/Class Schedule 80, Pipe Size - Pipe Fitting 2 In. x 3/4 In., Spigot x FNPT Fitting Connection Type, Standards ASTM D1784, NSF14, Max. Pressure 202 psi @ 73 Degrees F, Color Gray, Max. Temp. 210 Degrees F

Restrictions and Compliance

This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

Reviews