PROJECTS IN BLOOM! 20% OFF SELECT CATEGORIESENTER CODE: SPRINGAPR. 23–30SEE DETAILS & CATEGORIES

3" Spigot x 2-1/2" Socket CPVC Reducer Bushing

GF PIPING SYSTEMS| Zoro #: G0429852| Mfr #: 9837-339

$22.00 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Color: GrayBasic Fitting Shape: BushingFitting Connection Type: Spigot x Socket
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0429852 Mfr #: 9837-339
Color: GrayBasic Fitting Shape: Bushing
Fitting Connection Type: Spigot x SocketMax. Pressure: 375 psi @ 73 Degrees F
Specific Fitting Shape: Reducing BushingPipe Size (Fittings): 3" x 2-1/2"
Max. Temp.: 210 Degrees FFitting Schedule/Class: Schedule 80
Item: Reducer BushingBasic Fitting Material: Plastic
Standards: ASTM D1784, NSF14 CertifiedPipe Fitting Material: CPVC
Country of Origin (subject to change): United States

Description

Reducer Bushing, Pipe Fitting Material CPVC, Fitting Schedule/Class Schedule 80, Pipe Size - Pipe Fitting 3 In. x 2-1/2 In., Spigot x Socket Fitting Connection Type, Standards ASTM D1784, NSF14 Certified, Max. Pressure 375 psi @ 73 Degrees F, Color Gray, Max. Temp. 210 Degrees F

Restrictions and Compliance

This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

Reviews