KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

1-1/2" x 1-1/4" Socket PVC Reducing Coupling

GF PIPING SYSTEMS| Zoro #: G2055751| Mfr #: 829-212

$5.75 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Color: Gray
Fitting Connection Type: Socket x Socket
Basic Fitting Material: Plastic
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2055751 Mfr #: 829-212
Color: GrayFitting Connection Type: Socket x Socket
Basic Fitting Material: PlasticMax. Pressure: 471 psi at 73 Degrees F
Fitting Schedule/Class: Schedule 80Specific Fitting Shape: Reducing Coupling
Pipe Size (Fittings): 1-1/2" x 1-1/4"Pipe Fitting Material: PVC
Max. Temp.: 140 Degrees FBasic Fitting Shape: Coupling
Item: Reducing CouplingStandards: ASTM D1784, NSF14
Country of Origin (subject to change): United States

Description

Reducing Coupling, Pipe Fitting Material PVC, Fitting Schedule/Class Schedule 80, Pipe Size (Fittings) 1-1/2 In. x 1-1/4 In., Fitting Connection Type Socket x Socket, Max. Pressure 471 psi at 73 Degrees F, Color Gray, Max. Temp. 140 Degrees F, Standards ASTM D1784, NSF14

Restrictions and Compliance

This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

Reviews