Zoro Select
PVC Reducing Coupling, Socket x Socket, 1 1/2 in x 1 in Pipe Size
Mfr # 829-211
Zoro # G2269041
$12.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Pipe Fitting 1 1/2 in x 1 in
- Specific Fitting Shape Reducing Coupling
- Pipe Fitting Material PVC
- Fitting Connection Type Socket x Socket
- Fitting Schedule/Class Schedule 80
Explore More Products
- ZORO SELECT PVC Coupling, Socket x Socket, 2 in Pipe Size 429020BC
- ZORO SELECT PVC Plug, MNPT, 1-1/4 in Pipe Size 450012
- ZORO SELECT PVC Van-Stone Flange, FNPT, 1-1/2 in Pipe Size 855-015
- ZORO SELECT PVC 90 Degree Elbow, Socket x FNPT, 1-1/4 in Pipe Size 407012
- ZORO SELECT PVC Flush Cleanout Plug, MNPT, 4 in Pipe Size 1WKT1
- ZORO SELECT PVC Hub Adapter Increaser, Spigot x Hub, 4 in x 3 in Pipe Size 1WKJ9
- ZORO SELECT PVC Elbow, 45 Degrees, Solvent x Solvent, 2-1/2 in Pipe Size H417025LS
- ZORO SELECT PVC Tee, Solvent x Solvent x Solvent, 1-1/2 in Pipe Size H401015LS
- ZORO SELECT PVC Cap, Solvent, 1 in Pipe Size H447010LS
- B & K B & K CTS120050200 0.5 in. x 2 ft. CPVC Pipe B&5408
- ZORO SELECT PVC Elbow, 90 Degrees, Socket x FNPT, 3 in Pipe Size 407030
- Zoro Select PVC Pipe Fittings