SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

1-1/2" x 3/4" Socket PVC Reducing Coupling

GF PIPING SYSTEMS| Zoro #: G1774577| Mfr #: 829-210

$7.22 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Color: GrayBasic Fitting Shape: CouplingFitting Connection Type: Socket x Socket
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1774577 Mfr #: 829-210
Color: GrayBasic Fitting Shape: Coupling
Fitting Connection Type: Socket x SocketMax. Pressure: 471 psi at 73 Degrees F
Specific Fitting Shape: Reducing CouplingPipe Size (Fittings): 1-1/2" x 3/4"
Max. Temp.: 140 Degrees FFitting Schedule/Class: Schedule 80
Item: Reducing CouplingBasic Fitting Material: Plastic
Standards: ASTM D1784, NSF14Pipe Fitting Material: PVC
Country of Origin (subject to change): United States

Description

Reducing Coupling, Pipe Fitting Material PVC, Fitting Schedule/Class Schedule 80, Pipe Size - Pipe Fitting 1-1/2 In. x 3/4 In., Fitting Connection Type Socket x Socket, Max. Pressure 471 psi at 73 Degrees F, Color Gray, Max. Temp. 140 Degrees F, Standards ASTM D1784, NSF14

Restrictions and Compliance

This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

Reviews