2-1/2" x 1-1/2" Socket PVC Reducing Coupling

GF PIPING SYSTEMS| Zoro #: G1356135| Mfr #: 829-291

$7.83 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Specific Fitting Shape: Reducing CouplingStandards: ASTM D1784, NSF14Color: Gray
Save 15%. Sign up for Z-mail.


Zoro #: G1356135 Mfr #: 829-291
Specific Fitting Shape: Reducing CouplingStandards: ASTM D1784, NSF14
Color: GrayBasic Fitting Material: Plastic
Basic Fitting Shape: CouplingMax. Temp.: 140 Degrees F
Max. Pressure: 425 psi at 73 Degrees FFitting Connection Type: Socket x Socket
Pipe Fitting Material: PVCPipe Size (Fittings): 2-1/2" x 1-1/2"
Item: Reducing CouplingFitting Schedule/Class: Schedule 80
Country of Origin (subject to change): United States


Reducing Coupling, Pipe Fitting Material PVC, Fitting Schedule/Class Schedule 80, Pipe Size (Fittings) 2-1/2 In. x 1-1/2 In., Fitting Connection Type Socket x Socket, Max. Pressure 425 psi at 73 Degrees F, Color Gray, Max. Temp. 140 Degrees F, Standards ASTM D1784, NSF14

Restrictions and Compliance

This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).