2-1/2" x 2" Socket PVC Reducing Coupling

GF PIPING SYSTEMS| Zoro #: G1624655| Mfr #: 829-292FB

$12.38 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Color: Gray
Fitting Connection Type: Socket x Socket
Basic Fitting Material: Plastic
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1624655 Mfr #: 829-292FB
Color: GrayFitting Connection Type: Socket x Socket
Basic Fitting Material: PlasticMax. Pressure: 425 psi at 73 Degrees F
Fitting Schedule/Class: Schedule 80Specific Fitting Shape: Reducing Coupling
Pipe Size (Fittings): 2-1/2" x 2"Pipe Fitting Material: PVC
Max. Temp.: 140 Degrees FBasic Fitting Shape: Coupling
Item: Reducing CouplingStandards: ASTM D1784, NSF14 Certified
Country of Origin (subject to change): United States

Description

Reducing Coupling, Pipe Fitting Material PVC, Fitting Schedule/Class Schedule 80, Pipe Size - Pipe Fitting 2-1/2 In. x 2 In., Fitting Connection Type Socket x Socket, Max. Pressure 425 psi at 73 Degrees F, Color Gray, Max. Temp. 140 Degrees F, Standards ASTM D1784, NSF14 Certified

Restrictions and Compliance

This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

Reviews