2" x 1" Socket PVC Reducing Coupling

GF PIPING SYSTEMS| Zoro #: G1225192| Mfr #: 829-249

$6.23 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Pipe Size (Fittings): 2" x 1"
Standards: ASTM D1784, NSF14
Fitting Connection Type: Socket x Socket
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1225192 Mfr #: 829-249
Pipe Size (Fittings): 2" x 1"Standards: ASTM D1784, NSF14
Fitting Connection Type: Socket x SocketColor: Gray
Specific Fitting Shape: Reducing CouplingMax. Pressure: 404 psi at 73 Degrees F
Pipe Fitting Material: PVCMax. Temp.: 140 Degrees F
Basic Fitting Shape: CouplingBasic Fitting Material: Plastic
Fitting Schedule/Class: Schedule 80Item: Reducing Coupling
Country of Origin (subject to change): United States

Description

Reducing Coupling, Pipe Fitting Material PVC, Fitting Schedule/Class Schedule 80, Pipe Size - Pipe Fitting 2 In. x 1 In., Fitting Connection Type Socket x Socket, Max. Pressure 404 psi at 73 Degrees F, Color Gray, Max. Temp. 140 Degrees F, Standards ASTM D1784, NSF14

Restrictions and Compliance

This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

Reviews